Tapered roller bearing NTN 4T-09074/09194, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 23.02 mm
NTN - Tapered Roller Bearing - 4T-09074/09194
See technical informationReferences
NTN:4T-09074/09194
Rubix:204A6941
EAN:4547359669206




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 23.02 mm |
Product details : NTN 4T-09074/09194 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,225x49,225x23,02 mm |
|---|---|
| Logistic Weight | 212 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 49.225 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 385000 N |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 3 ) days