Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 30330U TAPERED ROLLER BEARING
Tapered roller bearing NTN 30330U, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 72 mm
Tapered roller bearing NTN
References
ntn:
30330U
rubix:
204A6613
ean:
4547359751819
Technical specifications
Inner diameter
150
mm
Outer diameter
320
mm
Width
72
mm
Product details
Technical specifications
Product details : NTN 30330U TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
320
mm
Width
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,584.17
excl. VAT
/
Each
£
1,901.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 33216-90KA4, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm
Tapered roller bearing Timken HM804840/HM804810
Tapered roller bearing Timken 9285/9220, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-LM501349/LM501314, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 21.43 mm
Tapered roller bearing NSK 30311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken M86643, Inner diameter: 25.4 mm | Width: 21.433 mm
Tapered roller bearing FAG 33219, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 58 mm
Tapered roller bearing NTN 4T-HM813844, Outer diameter: 100 mm | Inner diameter: 66.675 mm | Width: 36.512 mm
Tapered roller bearing Timken 773D-20081, Outer diameter: 180 mm | Inner diameter: 147.124 mm | Width: 85.725 mm
Tapered roller bearing FAG 33215-XL, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 31 mm
Tapered roller bearing Timken 5578/5535
Tapered roller bearing SKF 32238, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 97 mm
Tapered roller bearing NTN 4T-25878, Outer diameter: 53 mm | Inner diameter: 34.925 mm | Width: 24.608 mm
Tapered roller bearing SKF 31306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken NA 435SW-90094