Tapered roller bearing Timken H244848TD, Inner diameter: 219.075 mm | Width: 200.025 mm


Double Row - Double Cone

References
timken:H244848TD
rubix:397A7612
manufacturer :100183636
ean:0053893549583
brand logo
brand logo
Technical specifications
Inner diameter219.075 mm
Width200.025 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN H244848TD-20000 TAPERED ROLLER BEARING DOUBLE CONE


With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Double inner (cone) rings should be replaced at the same time as the outer (cup) rings to maximize reliability and life

Applications

Gear reduction units / Calendar rolls / Industrial machinery

Technical specifications


Attributes
Package weight55781,4 g
Inner diameter219.075 mm
Width200.025 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 8,916.80 excl. VAT
/ Each
£ 10,700.16 incl. VAT
  • Usually arrives within 14 working days