Tapered roller bearing Timken 94649-90106, Outer diameter: 298.45 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:94649-90106
Rubix:396A3408
EAN:0053893446189
Product details : TIMKEN 94649-90106 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 298.45 mm |
| Width | 143.002 mm |
Show UNSPSC/ECL@SS
£ 8,760.42 excl. VAT
/ Each
£ 10,512.50 incl. VAT
- Usually arrives within 14 working days

