Tapered roller bearing NTN 4T-H924045, Outer diameter: 161.5 mm | Inner diameter: 111.125 mm | Width: 52.388 mm
NTN - Tapered Roller Bearing - 4T-H924045
See technical informationReferences
NTN:4T-H924045
Rubix:204A8019
EAN:4547359477962




Technical specifications
| Inner diameter | 111.125 mm |
|---|---|
| Outer diameter | 161.5 mm |
| Width | 52.388 mm |
Product details : NTN 4T-H924045 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161,5x161,5x52,388 mm |
|---|---|
| Logistic Weight | 5760 g |
| Inner diameter | 111.125 mm |
| Outer diameter | 161.5 mm |
| Width | 52.388 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 45000 N |
Show UNSPSC/ECL@SS
£ 270.68 excl. VAT
/ Each
£ 324.82 incl. VAT
- Usually arrives within 14 working days