NTN - Tapered Roller Bearing - 4T-14131/14276
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 69.012 mm |
Width | 19.845 mm |
Logistics dimensions (L x W x H) | 69,012x69,012x19,845 mm |
---|---|
Logistic Weight | 355 g |
Inner diameter | 33.338 mm |
Outer diameter | 69.012 mm |
Width | 19.845 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 58000 N |
Basic dynamic load, radial - Cr | 48500 N |
Usually arrives within 14 working days