Tapered roller bearing NTN 4T-14274, Outer diameter: 69.012 mm | Inner diameter: 55 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-14274
See technical informationReferences
NTN:4T-14274
Rubix:204A6996
EAN:4547359515077




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 15.875 mm |
Product details : NTN 4T-14274 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,012x69,012x15,875 mm |
|---|---|
| Logistic Weight | 138 g |
| Inner diameter | 55 mm |
| Outer diameter | 69.012 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
- Delivery usually within ( 3 ) days