Tapered Roller Bearing Cone
Inner diameter | 58.674 mm |
---|---|
Outer diameter | 73.152 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 25,357x48,646x48,646 mm |
---|---|
Logistic Weight | 279 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 58.674 mm |
Outer diameter | 73.152 mm |
Width | 19.05 mm |
Usually arrives within 14 working days