Tapered roller bearing NTN 4T-JLM104910, Outer diameter: 82 mm | Inner diameter: 19.05 mm | Width: 17 mm
NTN - Tapered Roller Bearing - 4T-JLM104910
See technical informationReferences
NTN:4T-JLM104910
Rubix:204A8203
EAN:4547359796148



Product details : NTN 4T-JLM104910 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x82x17 mm |
|---|---|
| Logistic Weight | 155 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 82 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Usually arrives within 14 working days
