NTN - Tapered Roller Bearing - 4T-2475
Inner diameter | 31.75 mm |
---|---|
Width | 22.225 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 68,262x68,262x22,225 mm |
---|---|
Logistic Weight | 246 g |
Inner diameter | 31.75 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days