Tapered roller bearing Timken 99550/99100, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 66.675 mm
Timken Tapered Roller Bearing 99500
See technical informationReferences
Timken:99550/99100
Rubix:100A5304
EAN:0053893659220




Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 66.675 mm |
Product details : TIMKEN 99550-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,675x254x254 mm |
|---|---|
| Logistic Weight | 13310 g |
| Packaged dimensions (D x W x H) | 69,85x260,35x260,35 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 254 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Series | 99500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,347.20 excl. VAT
/ Each
£ 1,616.64 incl. VAT
- Usually arrives within 14 working days