Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-17119/17244 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-17119/17244, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 16.002 mm
Tapered roller bearing NTN
References
ntn:
4T-17119/17244
rubix:
204A7052
ean:
4547359826616
Technical specifications
Inner diameter
30.162
mm
Outer diameter
62
mm
Width
16.002
mm
Product details
Technical specifications
Product details : NTN 4T-17119/17244 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
30.162
mm
Outer diameter
62
mm
Width
16.002
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.48
excl. VAT
/
Each
£
37.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM803149, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-28158, Outer diameter: 56 mm | Inner diameter: 40 mm | Width: 20.94 mm
Tapered roller bearing NTN 4T-32215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken NA 495A/493D
Tapered roller bearing NTN 4T-JLM104910, Outer diameter: 82 mm | Inner diameter: 19.05 mm | Width: 17 mm
Tapered roller bearing Timken 02878/02820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing Timken 15101/15245, Outer diameter: 62 mm | Width: 19.05 mm
Tapered roller bearing FAG 32056-X-XL, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 65 mm
Tapered roller bearing Timken 621/612
Tapered roller bearing FAG 33120-H, Outer diameter: 165 mm | Inner diameter: 100 mm | Width: 40 mm
Tapered roller bearing Timken 436, Inner diameter: 46.037 mm
Tapered roller bearing NTN 4T-LM603049/LM603012, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 21.43 mm
Tapered roller bearing FAG 32220-XL, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 46 mm
Tapered roller bearing Timken HM804810, Outer diameter: 95.25 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-09062, Outer diameter: 32.5 mm | Inner diameter: 15.875 mm | Width: 21.539 mm