Precision Tapered Roller Bearing
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 127 mm |
Width | 36.576 mm |
Logistics dimensions (L x W x H) | 36,576x127x127 mm |
---|---|
Logistic Weight | 1777 g |
Packaged dimensions (D x W x H) | 47,752x139,7x139,7 mm |
Inner diameter | 69.85 mm |
Outer diameter | 127 mm |
Width | 36.576 mm |
Usually arrives within 14 working days