Tapered roller bearing Timken 31317DF, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 89 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31317DF
Rubix:397A4912
Manufacturer :190035893
EAN:0053893366319

Product details : TIMKEN 31317DF-90KA1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 10527,9 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 89 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 803.68 excl. VAT
/ Each
£ 964.42 incl. VAT
- Delivery usually within ( 7 ) days
