Tapered Roller Bearing Cone
Inner diameter | 206.375 mm |
---|---|
Outer diameter | 336.55 mm |
Width | 98.425 mm |
Logistics dimensions (L x W x H) | 100,012x267,703x267,703 mm |
---|---|
Logistic Weight | 22226 g |
Packaged dimensions (D x W x H) | 114,3x330,2x330,2 mm |
Package weight | 22226 g |
Inner diameter | 206.375 mm |
Outer diameter | 336.55 mm |
Width | 98.425 mm |
Bearing Clearance | cn |
Series | h242600 |
Material | stamped steel |
Cage | steel |
Total bearing width | 98.425 mm |
Basic static load, radial - C0r | 2320000 N |
Basic dynamic load, radial - Cr | 1350000 N |
Usually arrives within 14 working days