Tapered roller bearing Timken JW6049/JW6010, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 37 mm


Tapered Roller Bearing

References
timken:JW6049/JW6010
rubix:133A3553
ean:0053893653013
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter125 mm
Width37 mm
See all Specifications

Product details : TIMKEN JW6049-99402 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistic Weight1998 g
Packaged dimensions (D x W x H)49,022x141,732x141,732 mm
Inner diameter60 mm
Outer diameter125 mm
Width37 mm
124,968 mm
124,968 mm
Show UNSPSC/ECL@SS
£ 99.57 excl. VAT
/ Each
£ 119.48 incl. VAT
  • Usually arrives within 14 working days