Tapered roller bearing Timken 31520, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered Roller Bearings
See technical informationReferences
Timken:31520
Rubix:105A2265
Manufacturer :100096474
EAN:0053893248943


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.812 mm |
Product details : TIMKEN 31520-20082 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x33 mm |
|---|---|
| Logistic Weight | 230 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
| Package weight | 229,1 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 76.2 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 31500 |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 6700 rpm |
| Total bearing width | 29.37 mm |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 94700 N |
Show UNSPSC/ECL@SS
£ 17.01 excl. VAT
/ Each
£ 20.41 incl. VAT
- Delivery usually within ( 7 ) days




