Tapered roller bearing Timken
Outer diameter | 104.775 mm |
---|---|
Width | 28.575 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 504,8 g |
Outer diameter | 104.775 mm |
Width | 28.575 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days