Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 96925-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 96925-902A4, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm
Tapered roller bearing Timken
References
timken:
96925-902A4
rubix:
396A3460
ean:
0053893806402
Technical specifications
Inner diameter
234.95
mm
Outer diameter
355.6
mm
Width
152.4
mm
Product details
Technical specifications
Product details : TIMKEN 96925-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
234.95
mm
Outer diameter
355.6
mm
Width
152.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,291.32
excl. VAT
/
Each
£
9,949.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 46790-902A1, Outer diameter: 225.552 mm | Inner diameter: 165.1 mm | Width: 85.852 mm
Tapered roller bearing Timken J90354, Inner diameter: 90 mm
Tapered roller bearing NTN 4T-355, Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered roller bearing Timken NA567, Inner diameter: 73.025 mm
Tapered roller bearing Timken L44610, Outer diameter: 50.292 mm | Inner diameter: 23.812 mm | Width: 14.224 mm
Tapered roller bearing NTN 4T-33287/33462, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 30.162 mm
Tapered roller bearing Timken 48286-90142, Outer diameter: 182.626 mm | Inner diameter: 123.952 mm | Width: 85.852 mm
Tapered roller bearing NTN 4T-14116/14276, Outer diameter: 69.012 mm | Inner diameter: 30.226 mm | Width: 19.845 mm
Tapered roller bearing Timken 27695/27620
Tapered roller bearing Timken 35175/35326, Outer diameter: 82.931 mm | Inner diameter: 44.45 mm | Width: 22.225 mm
Tapered roller bearing SKF 358 X/354 X, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 21.692 mm
Tapered roller bearing NTN 4T-9121, Outer diameter: 152.4 mm | Inner diameter: 68.262 mm | Width: 31.75 mm
Tapered roller bearing Timken 15103S/15245
Tapered roller bearing Timken 30236DF, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 114 mm
Tapered roller bearing Timken 90381-90021, Outer diameter: 188.912 mm | Inner diameter: 96.838 mm | Width: 107.95 mm