Tapered roller bearing Timken 26885-90034, Outer diameter: 80.167 mm | Inner diameter: 41.275 mm | Width: 50.8 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:26885-90034
Rubix:397A4872
EAN:0053893225777


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 50.8 mm |
Product details : TIMKEN 26885-90034 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,8x80,264x80,264 mm |
|---|---|
| Logistic Weight | 1155 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 41.275 mm |
| Outer diameter | 80.167 mm |
| Width | 50.8 mm |
| Bearing Clearance | cn |
| Weight | 1.15 kg |
| Series | 2ts-dm |
| Total bearing width | 50.8 mm |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
£ 402.86 excl. VAT
/ Each
£ 483.43 incl. VAT
- Usually arrives within 14 working days