Single Row Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 31.5 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 31.5 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 5600 rpm |
Total bearing width | 31.5 mm |
Basic static load, radial - C0r | 163000 N |
Basic dynamic load, radial - Cr | 176000 N |
Usually arrives within 14 working days