Precision Tapered Roller Bearing Cone
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 181.102 mm |
Width | 57.15 mm |
Logistics dimensions (L x W x H) | 57,15x181,102x181,102 mm |
---|---|
Logistic Weight | 5250 g |
Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
Inner diameter | 139.7 mm |
Outer diameter | 181.102 mm |
Width | 57.15 mm |
Usually arrives within 14 working days