NTN - Tapered Roller Bearing - 4T-28985/28921
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 100 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 100x100x25,4 mm |
---|---|
Logistic Weight | 782 g |
Inner diameter | 60.325 mm |
Outer diameter | 100 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 134000 N |
Basic dynamic load, radial - Cr | 9500 N |
Usually arrives within 14 working days