Tapered roller bearing Timken
Outer diameter | 110 mm |
---|---|
Width | 20.5 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
---|---|
Package weight | 294,8 g |
Outer diameter | 110 mm |
Width | 20.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days