Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-47896/47820 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-47896/47820, Outer diameter: 146.05 mm | Inner diameter: 95.25 mm | Width: 33.338 mm
Tapered roller bearing NTN
References
ntn:
4T-47896/47820
rubix:
204A7661
ean:
3413521602856
Technical specifications
Inner diameter
95.25
mm
Outer diameter
146.05
mm
Width
33.338
mm
Product details
Technical specifications
Product details : NTN 4T-47896/47820 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
95.25
mm
Outer diameter
146.05
mm
Width
33.338
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.59
excl. VAT
/
Each
£
91.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-1380, Outer diameter: 36.5 mm | Inner diameter: 22.225 mm | Width: 20.168 mm
Tapered roller bearing Timken JM822049/JM822010, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered roller bearing FAG 33116, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing NTN 32917XU, Outer diameter: 120 mm | Inner diameter: 85 mm | Width: 23 mm
Tapered roller bearing NTN 4T-30307D, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing Timken 745A/742
Tapered roller bearing SKF HM 220110
Tapered roller bearing NTN 4T-529X/522, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 34.925 mm
Tapered roller bearing SKF 32010 X/P5, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing NTN 4T-LM603049, Outer diameter: 61.5 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing Timken H 414245/H414210
Tapered roller bearing SKF HM 903249/2/210/2/Q, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing Timken 14116/14283
Tapered roller bearing Timken 44162/44348, Outer diameter: 88.501 mm | Inner diameter: 41.275 mm | Width: 23.698 mm
Tapered roller bearing Timken 48286-90019, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm