Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 440 mm |
---|---|
Outer diameter | 540 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 36,513x104,775x104,775 mm |
---|---|
Logistic Weight | 1491 g |
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 440 mm |
Outer diameter | 540 mm |
Width | 60 mm |
Usually arrives within 14 working days