Tapered Roller Bearing Cone
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 188.976 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x189,078x189,078 mm |
---|---|
Logistic Weight | 15010 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 114.3 mm |
Outer diameter | 188.976 mm |
Width | 82.55 mm |
Usually arrives within 14 working days