Tapered roller bearing Timken 02820, Outer diameter: 73.025 mm | Inner diameter: 28.575 mm | Width: 17.463 mm

Tapered Roller Bearing Cup with Controlled Stand

See technical information
References
Timken:02820
Rubix:106A0441
Manufacturer :100030990
EAN:0053893160559
brand logo
Technical specifications
Inner diameter28.575 mm
Outer diameter73.025 mm
Width17.463 mm
See all Specifications

Product details : TIMKEN 02820-20082 TAPERED ROLLER BEARING CUP


Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.

Strengths

Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues

Applications

Automotive Wheel Ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)17,526x73,152x73,152 mm
Logistic Weight159 g
Packaged dimensions (D x W x H)84,582x84,582x26,67 mm
Package weight158,8 g
Inner diameter28.575 mm
Outer diameter73.025 mm
Width17.463 mm
Bearing Clearancecn
Weight0.4 kg
Series2800
Total bearing width22.225 mm
Basic static load, radial - C0r74900 N
Basic dynamic load, radial - Cr65700 N
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ Each
£ 16.30 incl. VAT
  • Delivery usually within ( 7 ) days