Tapered roller bearing Timken 595A/592AS, Outer diameter: 152.4 mm | Inner diameter: 79.375 mm | Width: 35.717 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:595A/592AS
Rubix:397A4507
EAN:0053893651804


Technical specifications
| Inner diameter | 79.375 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 35.717 mm |
Product details : TIMKEN 595A-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35,717x152,4x152,4 mm |
|---|---|
| Logistic Weight | 3107 g |
| Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
| Inner diameter | 79.375 mm |
| Outer diameter | 152.4 mm |
| Width | 35.717 mm |
| Bearing Clearance | cn |
| Weight | 2.9 kg |
| Series | 595 |
| Cage | steel |
| Total bearing width | 35.717 mm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 541.20 excl. VAT
/ Each
£ 649.44 incl. VAT
- Usually arrives within 14 working days