Tapered Roller Bearing Flanged Cup
Outer diameter | 42.862 mm |
---|---|
Width | 13.495 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 13,462x42,926x42,926 mm |
---|---|
Logistic Weight | 58 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 57,6 g |
Outer diameter | 42.862 mm |
Width | 13.495 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days