Tapered roller bearing NTN 4T-JLM714110PK, Outer diameter: 115 mm | Inner diameter: 33.338 mm | Width: 19 mm
NTN - Tapered Roller Bearing - 4T-JLM714110PK
See technical informationReferences
NTN:4T-JLM714110PK
Rubix:204A8222
EAN:4547359479645



Product details : NTN 4T-JLM714110PK TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x19 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 115 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- Usually arrives within 14 working days
