Tapered roller bearing NTN 4T-37431, Outer diameter: 133 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
NTN - Tapered Roller Bearing - 4T-37431
See technical informationReferences
NTN:4T-37431
Rubix:204A7485
EAN:4547359669992




Technical specifications
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 133 mm |
| Width | 21.438 mm |
Product details : NTN 4T-37431 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 158,75x158,75x21,438 mm |
|---|---|
| Logistic Weight | 872 g |
| Inner diameter | 109.538 mm |
| Outer diameter | 133 mm |
| Width | 21.438 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 62.70 excl. VAT
/ Each
£ 75.24 incl. VAT
- Usually arrives within 14 working days