Tapered roller bearing Timken 52400-30000, Outer diameter: 130.556 mm | Inner diameter: 101.6 mm | Width: 36.116 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:52400-30000
Rubix:102A4905
Manufacturer :100035170
EAN:0053893322728


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 130.556 mm |
| Width | 36.116 mm |
Product details : TIMKEN 52400-30000 TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,068x130,556x130,556 mm |
|---|---|
| Logistic Weight | 1614 g |
| Packaged dimensions (D x W x H) | 152,4x152,4x38,1 mm |
| Package weight | 1613,9 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 130.556 mm |
| Width | 36.116 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 408.37 excl. VAT
/ Each
£ 490.04 incl. VAT
- Usually arrives within 14 working days




