Tapered roller bearing Timken 30216-90KB1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 22 mm
Taper roller bearing
See technical informationReferences
Timken:30216-90KB1
Rubix:105A8005
Manufacturer :101752482
EAN:0053893454177



Product details : TIMKEN METRIC TAPER BEARING 30216M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.01 excl. VAT
/ Each
£ 45.61 incl. VAT
- In stock: Next day delivery
