NTN - Tapered Roller Bearing - 4T-3779
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 71.5 mm |
Width | 30.302 mm |
Logistics dimensions (L x W x H) | 93,264x93,264x30,302 mm |
---|---|
Logistic Weight | 627 g |
Inner diameter | 47.625 mm |
Outer diameter | 71.5 mm |
Width | 30.302 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 134000 N |
Basic dynamic load, radial - Cr | 120000 N |
Usually arrives within 14 working days