Tapered Roller Bearing Double Cup Assembly
Inner diameter | 127 mm |
---|---|
Outer diameter | 182.626 mm |
Width | 85.852 mm |
Logistics dimensions (L x W x H) | 85,852x182,626x182,626 mm |
---|---|
Logistic Weight | 7042 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 127 mm |
Outer diameter | 182.626 mm |
Width | 85.852 mm |
Usually arrives within 14 working days