Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-55200CPX1 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-55200CPX1
Tapered roller bearing NTN
References
ntn:
4T-55200CPX1
rubix:
394A7139
ean:
4547359540925
Product details
Technical specifications
Product details : NTN 4T-55200CPX1 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.28
excl. VAT
/
Each
£
31.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 55196/55437
Tapered roller bearing Timken 558-90032, Outer diameter: 123.952 mm | Inner diameter: 60.452 mm | Width: 79.502 mm
Tapered roller bearing Timken LM 12749-90010
Tapered roller bearing NTN 4T-28622, Outer diameter: 97.63 mm | Inner diameter: 200 mm | Width: 19.446 mm
Tapered roller bearing NTN 4T-30204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing NTN 4T-568, Outer diameter: 98 mm | Inner diameter: 73.817 mm | Width: 36.17 mm
Tapered roller bearing NTN 4T-612, Outer diameter: 120.65 mm | Inner diameter: 57.15 mm | Width: 31.75 mm
Tapered roller bearing Timken 350/352, Outer diameter: 90.119 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken 95525/95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered roller bearing Timken L217849-90052, Outer diameter: 123.952 mm | Inner diameter: 88.9 mm | Width: 50.8 mm
Tapered roller bearing NTN 32915, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 20 mm
Tapered roller bearing Timken 78549D, Outer diameter: 139.7 mm | Inner diameter: 63.5 mm | Width: 51.803 mm
Tapered roller bearing Timken 866, Inner diameter: 98.425 mm
Tapered roller bearing NTN 4T-HH221449, Inner diameter: 101.6 mm | Width: 57.531 mm
Tapered roller bearing Timken 34294-90041, Outer diameter: 121.442 mm | Inner diameter: 74.976 mm | Width: 52.324 mm