Tapered roller bearing Timken 772-30000, Outer diameter: 180.975 mm | Inner diameter: 88.9 mm | Width: 38.1 mm
Precision Tapered Roller Bearing Cup
See technical informationReferences
Timken:772-30000
Rubix:396A9988
EAN:0053893086576


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 38.1 mm |
Product details : TIMKEN 772-30000 PRECISION TAPERED ROLLER BEARING CUP
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x181,102x181,102 mm |
|---|---|
| Logistic Weight | 1802 g |
| Packaged dimensions (D x W x H) | 41,402x184,15x184,15 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 180.975 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Weight | 4.8 kg |
| Series | 775 |
| Material | steel |
| Cage | steel |
| Total bearing width | 38.1 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 346000 N |
Show UNSPSC/ECL@SS
£ 469.35 excl. VAT
/ Each
£ 563.22 incl. VAT
- Delivery usually within ( 7 ) days