Tapered roller bearing Timken H913810, Outer diameter: 146 mm | Width: 25.4 mm


Tapered Roller Bearings

References
timken:H913810
rubix:396A8418
ean:0087796054400
Tapered Roller Bearing -  H913810-20N06
brand logo
Technical specifications
Outer diameter146 mm
Width25.4 mm
See all Specifications

Product details : TIMKEN 1012KLL + COL INSERT BALL BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)154x154x39 mm
Logistic Weight880 g
Packaged dimensions (D x W x H)154x154x39 mm
Package weight880 g
Outer diameter146 mm
Width25.4 mm
Show UNSPSC/ECL@SS
£ 63.10 excl. VAT
/ Each
£ 75.72 incl. VAT
  • Usually arrives within 14 working days