Tapered Roller Bearing Cone
Inner diameter | 158.75 mm |
---|---|
Outer diameter | 196.596 mm |
Width | 39.624 mm |
Logistics dimensions (L x W x H) | 39,688x196,596x196,596 mm |
---|---|
Logistic Weight | 3435 g |
Packaged dimensions (D x W x H) | 58,7756x219,1512x219,1512 mm |
Inner diameter | 158.75 mm |
Outer diameter | 196.596 mm |
Width | 39.624 mm |
Usually arrives within 14 working days