Tapered roller bearing Timken JL68145/L68111, Outer diameter: 59.975 mm | Inner diameter: 35 mm | Width: 18.46 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:JL68145/L68111
Rubix:236A3343
EAN:0053893715391


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 59.975 mm |
| Width | 18.46 mm |
Product details : TIMKEN JL68145-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
| Inner diameter | 35 mm |
| Outer diameter | 59.975 mm |
| Width | 18.46 mm |
| Weight | 0.2 kg |
| Series | l68100 |
| Cage | steel |
| Reference speed | 6100 rpm |
| Limit speed | 8100 rpm |
| Total bearing width | 15.875 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 48700 N |
| Basic dynamic load, radial - Cr | 45500 N |
| 59,974 mm | |
| 59,974 mm |
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
- Delivery usually within ( 7 ) days