Tapered roller bearing Timken HM120848-90078, Outer diameter: 165.1 mm | Inner diameter: 101.6 mm | Width: 106.363 mm


Tapered Roller Bearing

References
timken:HM120848-90078
rubix:397A4614
ean:0053893478012
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Outer diameter165.1 mm
Width106.363 mm
See all Specifications

Product details : TIMKEN HM120848-90078 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)106,363x165,1x165,1 mm
Logistic Weight10687 g
Packaged dimensions (D x W x H)177,8x292,1x177,8 mm
Inner diameter101.6 mm
Outer diameter165.1 mm
Width106.363 mm
Show UNSPSC/ECL@SS
£ 1,377.93 excl. VAT
/ Each
£ 1,653.52 incl. VAT
  • Usually arrives within 14 working days