Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 96.838 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x96,838x96,838 mm |
---|---|
Logistic Weight | 609 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 57.15 mm |
Outer diameter | 96.838 mm |
Width | 25.4 mm |
Series | 385 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 25.4 mm |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 108000 N |
Usually arrives within 14 working days