Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14137A-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 14137A/14276B
Tapered roller bearing Timken
References
timken:
14137A/14276B
rubix:
100A6746
ean:
0013992329998
Product details
Technical specifications
Product details : TIMKEN 14137A-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.88
excl. VAT
/
Each
£
112.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 78225C, Inner diameter: 57.15 mm
Tapered roller bearing NTN 4T-2788, Outer diameter: 55 mm | Inner diameter: 38.1 mm | Width: 25.654 mm
Tapered roller bearing NSK 898/892, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-390/394A, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 22 mm
Tapered roller bearing Timken 42350/42584
Tapered roller bearing NTN 4T-3872, Outer diameter: 63.5 mm | Inner diameter: 34.925 mm | Width: 30.162 mm
Tapered roller bearing Timken JLM506849/JLM506810, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken 482/472B, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing NTN 4T-5584/5535, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 43.658 mm
Tapered roller bearing NTN 4T-19150/19268, Outer diameter: 68.262 mm | Inner diameter: 38.1 mm | Width: 15.875 mm
Tapered roller bearing NTN 30226U, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 43.75 mm
Tapered roller bearing NTN 4T-HM218248, Outer diameter: 117.5 mm | Inner diameter: 90 mm | Width: 40 mm
Tapered roller bearing FAG JK0S070-A, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 26.5 mm
Tapered roller bearing NTN 4T-55187C, Outer diameter: 85.5 mm | Inner diameter: 47.625 mm | Width: 26.909 mm
Tapered roller bearing NTN 4T-HM804842, Outer diameter: 73.5 mm | Inner diameter: 44.45 mm | Width: 29.37 mm