Tapered roller bearing NTN 4T-LM11749/LM11710, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 13.843 mm
NTN - Tapered Roller Bearing - 4T-LM11749/LM11710
See technical informationSee documentsReferences
NTN:4T-LM11749/LM11710
Rubix:204A8324
EAN:4547359481396




Technical specifications
| Inner diameter | 17.462 mm |
|---|---|
| Outer diameter | 39.878 mm |
| Width | 13.843 mm |
Documents
Product details : NTN 4T-LM11749/LM11710 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,878x39,878x13,843 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 17.462 mm |
| Outer diameter | 39.878 mm |
| Width | 13.843 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 23800 N |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Delivery usually within ( 3 ) days