Tapered Roller Bearing Cone
Inner diameter | 127 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 82,55x225,039x225,039 mm |
---|---|
Logistic Weight | 20380 g |
Packaged dimensions (D x W x H) | 101,6x330,2x330,2 mm |
Package weight | 20379,9 g |
Inner diameter | 127 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days