Precision Tapered Roller Bearing Cone
Inner diameter | 52.387 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 65.088 mm |
Logistics dimensions (L x W x H) | 26,909x82,286x82,286 mm |
---|---|
Logistic Weight | 680 g |
Packaged dimensions (D x W x H) | 82,55x114,3x114,3 mm |
Package weight | 2720,2 g |
Inner diameter | 52.387 mm |
Outer diameter | 112.712 mm |
Width | 65.088 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days