Tapered roller bearing Timken HH 840249-90011, Outer diameter: 336.55 mm | Inner diameter: 190.5 mm | Width: 190.5 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HH 840249-90011
Rubix:397A5206
EAN:0053893699271


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 190.5 mm |
Documents
Product details : TIMKEN HH840249-90011 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 190.5 mm |
| Series | hh |
| Total bearing width | 196.85 mm |
| Basic dynamic load, radial - Cr | 2010000 N |
Show UNSPSC/ECL@SS
£ 13,036.14 excl. VAT
/ Each
£ 15,643.37 incl. VAT
- Usually arrives within 14 working days