NTN - Tapered Roller Bearing - 4T-492A
Inner diameter | 126.75 mm |
---|---|
Outer diameter | 133.35 mm |
Width | 22.225 mm |
Logistics dimensions (L x W x H) | 133,35x133,35x22,225 mm |
---|---|
Logistic Weight | 459 g |
Inner diameter | 126.75 mm |
Outer diameter | 133.35 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days