Tapered roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 27 mm |
Logistic Weight | 1190 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | 332 |
Cage | Steel |
Limit speed | 8400 rpm |
Total bearing width | 35 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 194000 N |
Basic dynamic load, radial - Cr | 164000 N |
Usually arrives within 14 working days